42 x 72 in. Conversion Glass Backboard with Steel Frame
- Mfr # ARG
- Zoro # G324187958
product price:
$
1,882.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARG
- Zoro #
- G324187958
- UPC #
- -
- Country of Origin
- China
Description
Conversion Glass Backboard with Steel Frame Gared Our line features the most comprehensive options for every play environment. Not all glass backboards are created equally, which is why all indoor Gared glass backboards feature 1/2 tempered glass, fired- in target and border and Made in the USA’ stamp of approval. Regardless of size, shape, frame type or application - we can ensure that you will be creating premium level of play. When pairing glass backboards and rims, Gared recommends that you choose one of our universally compatible breakaway rims to protect the life of your backboard. Gared steel frame regulation backboards can withstand in excess of 1100 lbs of direct force. Additionally, the steel frames are powder-coated to prevent oxidation and increase the board longevity. Our steel framed line includes regulation 42 x 72, tall 48 x 72, and a conversion 42 x 72. All backboard meet NCAA, NAIA & NFHS specifications. Steel different from Aluminum Steel inherent qualities of strength and durability create the ultimate support structure for the tempered glass. While most aluminum framed boards fail at about 700 lbs of pressure. Specifications Hole Spacing: 5 in x 4 in. Weight: 220.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.