Shop GARED SPORTS
Create Account
42 x 72 in. Perforated Steel Rectangular Backboard
- Mfr # 1272PS
- Zoro # G024217863
product price:
$
2,640.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1272PS
- Zoro #
- G024217863
- UPC #
- -
- Country of Origin
- China
Description
Perforated Steel Rectangular Backboard Gared Perforated Steel Backboard is designed especially for outdoor use and ideal in windy locations When choosing a backboard not constructed with glass, understanding the inherent characteristics of the material will ensure you are picking the correct backboard for your play environment.Gared steel line of backboards are ideal for unsupervised and urban play environments. Steel provides an unyielding foundation for your outdoor system. Although the rebound effect of steel is the least similar to glass, the sturdiness of the material will stand up to the toughest competition. Our line of steel backboards features every standard size. Features 11 gauge steel with 1/4 staggered perforations 1/2’’ apart allow increased airflow through the board for a truer ball bounce. Board is attached to a steel tubular frame for added support. Direct mounting design with integral holes allow permanent attachment of board to post and allow for goal replacement without removing board. Compatible Mounting: Gooseneck & Straight-Arm Posts. Recommended Rims: 8550, 5500, 8800, 7550, 240, 39WO. For outdoor use. Specifications Hole Spacing: 5 in x 5 in. Weight: 134.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.