Shop GARED SPORTS
Create Account
Endurance Reverse Slam Goal with Nylon Net
- Mfr # 8800
- Zoro # G324182540
product price:Â
$
409.99
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
- 8800
- Zoro #
- G324182540
- UPC #
- -
- Country of Origin
- China
Description
The new 8800 Endurance Breakaway Slam is the last playground breakaway goal you will need.>br> Breakaway mechanism absorbs the dynamic load and alleviates excess pressure applied to the backboard. Uninterrupted wing brace design with the Endurance no-tie net system ensure net security. Goal is powder-coated to protect from environmental elements. Unique double rimmed, 3/4 in top ring and 3/4 in bottom ring make it the strongest double-rimmed goal in the industry. Universal back plate accommodates 42 in and 48 in rectangular and fan-shaped backboards. Includes GAW Net and mounting hardware. Recommended Backboards: Glass and Non-Glass. For outdoor use. 5 in x 4 in Hole Spacing.