Shop GARED SPORTS
Create Account
Glue-On Backboard Padding - Gray
- Mfr # CE-PR
- Zoro # G424193286
product price:Â
$
376.99
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
- CE-PR
- Zoro #
- G424193286
- UPC #
- -
- Country of Origin
- China
Description
The Cushion Edge Backboard Padding is an economic alternative to Gared's Pro Mold padding. Attaches to bottom of backboards with brushed on adhesive. For Indoor Use. No Bolting Required. High-Density Open Cell Foam Rubber Pad. Mitered Corners for Exact Fit. Extends 18 in Up Each Side of Backboard. Meets NCAA and NFHS Specifications. Color: Gray. Size: One pair (protects two 72 in backboards).