This item is Discontinued.

Garlock Flange Gasket, Ring, 2 1/2 In, Carbon Steel RWI-304T-150-0250

This item is Discontinued.

Garlock

Flange Gasket, Ring, 2 1/2 In, Carbon Steel (Discontinued)

Mfr # RWI-304T-150-0250
Zoro # G2477501
Country of Origin India
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWI-304T-150-0250
Zoro #
G2477501
UPC #
-
Country of Origin
India

Dimensions

Pipe Size
2 1/2 in
Outside Dia.
4 7/8 in
Inside Dia.
2 5/8 in
Thickness
3/16 in
For Pipe Size
2 1/2 in
Inside Diameter
2 5/8 in

Details

Material of Construction
Carbon Steel Outer Ring with 304SS Winding and Inner Ring, PTFE Filler
Flange Class
Class 150
Color
Yellow Guide Ring with White Stripes
Item
Spiral Wound Flange Gasket
Product Type
Flange Gasket
Metal Detectable
Yes
Winding
304SS with PTFE
Type
ANSI class 150 lb flange
Continuous Max. Temp. (F)
500 Degrees F
Standards
ASME B16.20, ASME/ANSI Pressure Class-150 LB
Temp. Range (F)
-320 to 500
FDA Approved
No
For Flange ANSI Class
150
Filler Material
PTFE
Inner Ring Stainless Steel Grade
304
Spiral Winding Stainless Steel Grade
304
Inner Ring Material
Stainless Steel
Spiral Winding Material
Stainless Steel
Outer Ring Material
Carbon Steel
Rim Stripe Color
White
Outside Rim Color
Yellow
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Minimum Operating Temperature
-320 Degrees F

Description

Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 2 1/2 in, Inside Diameter 2 5/8 in, Outside Diameter 4 7/8 in, Thickness 3/16 in, Rim Stripe Color White, Outside Rim Color Yellow, Filler Material PTFE, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 500 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.