Garlock
Flange Gasket, Ring, 2 In, Carbon Steel
Mfr # RWI-304T-346-0200
Zoro # G0842721
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outside Dia. 4 3/8 in
- Inside Dia. 2 3/16 in
- Metal Detectable Yes
- Material of Construction Carbon Steel Outer Ring with 304SS Winding and Inner Ring, PTFE Filler
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERY TILE Linear Subway Wall Tile, 3 in.x12 in., Polished Glass, Light Grey, 11 SQFT, 44PK (AES-005)
- QUIET GLIDE Black 48 in. Single Bi-Fold Top Mount Sliding Barn Door Track and Hardware Kit (NT.BF1500.TM.08-4)
- AMEROCK Variable Overlay Self-Closing, Face Mount White Hinge - 1 Pair (BPR3429W)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Bronze (QDC113R690)
- GARLOCK Flange Gasket, Ring, 6 In, Aramind Fiber (3000RG-0150-062-0600)
- GARLOCK Gasket, Ring, 3 In, Metal, Yellow (C000503003)
- GARLOCK Flange Gasket, Ring, 1 1/2In, Aramind Fiber (3000RG-0150-062-0150)
- GARLOCK Gasket, Ring, 1 1/2 In, Metal, Yellow (C000501503)
- GARLOCK Gasket, Ring, 4 In, Inorganic Fiber, Gray (37555-0104)
- GARLOCK Flange Gasket, Ring, 4 In, Aramind Fiber (3000RG-0150-125-0400)
- FLEXITALLIC Spiral Wound Metal Gasket, 1-1/2In, 316SS (CGI)
- Garlock Flange & Ring Gaskets