This item is Discontinued.

Garlock Flange Gasket, Ring, 8 In, Carbon Steel RWI-304T-300-0800

This item is Discontinued.

Garlock

Flange Gasket, Ring, 8 In, Carbon Steel (Discontinued)

Mfr # RWI-304T-300-0800
Zoro # G3158732
Country of Origin India
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWI-304T-300-0800
Zoro #
G3158732
UPC #
-
Country of Origin
India

Dimensions

Pipe Size
8 in
Outside Dia.
12 1/8 in
Inside Dia.
8 1/2 in
Thickness
3/16 in
Inside Diameter
8 1/2 in
For Pipe Size
8 in

Details

Material of Construction
Carbon Steel Outer Ring with 304SS Winding and Inner Ring, PTFE Filler
Flange Class
Class 300
Color
Yellow Guide Ring with White Stripes
Item
Spiral Wound Flange Gasket
Product Type
Flange Gasket
Metal Detectable
Yes
Standards
ASME B16.20, ASME/ANSI Pressure Class-300 LB
Winding
304SS with PTFE
Temp. Range (F)
-320 to 500
Continuous Max. Temp. (F)
500 Degrees F
Type
ANSI class 300 lb flange
FDA Approved
No
For Flange ANSI Class
300
Outside Rim Color
Yellow
Spiral Winding Stainless Steel Grade
304
Outer Ring Material
Carbon Steel
Rim Stripe Color
White
Inner Ring Material
Stainless Steel
Inner Ring Stainless Steel Grade
304
Spiral Winding Material
Stainless Steel
Filler Material
PTFE
Minimum Operating Temperature
-320 Degrees F
System of Measurement
Inch
Maximum Operating Temperature
500 Degrees F

Description

Spiral Wound Flange Gasket, For Flange ANSI Class 300, For Pipe Size 8 in, Inside Diameter 8 1/2 in, Outside Diameter 12 1/8 in, Thickness 3/16 in, Rim Stripe Color White, Outside Rim Color Yellow, Filler Material PTFE, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 500 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.