Shop GARMIN
Create Account
0100174100 GPSMAP 1222 12" GPS/Chartplotter
- Mfr # 010-01741-00
- Zoro # G301929700
product price:Â
$
2,162.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 010-01741-00
- Zoro #
- G301929700
- UPC #
- 753759168339
- Country of Origin
- Unknown
Description
Designed for cruisers, sailors and sailing racers who need the advanced all-in-1 solution provided by our 10" keyed chartplotter. Features a large, bright screen coupled with a quick and easy-to-use keypad interface with user-programmable keys and a multifunction control knob. Garmin Marine Network support allows sharing of sonar, maps, user data, dome or open-array radar, IP cameras and Panoptix sonar among multiple units. Includes NMEA 2000 network connectivity and NMEA 0183 support for autopilots, digital switching, weather, FUSION-Link, VHF, AIS and other sensors.Color display with keypad interface and multifunction control knob; High-sensitivity internal 10 Hz GPS and GLONASS receiver; Fully network capable for Garmin Marine Network and NMEA 2000 plus NMEA 0183 support; Supports optional BlueChart g3 Vision premium charts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov