Shop GARMIN
Create Account
APK 10 Autopilot Keyboard - Vertical
- Mfr # 010-03197-01
- Zoro # G223512189
product price:Â
$
426.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 010-03197-01
- Zoro #
- G223512189
- UPC #
- 753759343712
- Country of Origin
- Taiwan, Province of China
Description
APK 10 Autopilot Keyboard - Vertical GAIN PRECISE CONTROL OF YOUR AUTOPILOT Get easy-to-use control of your Reactor 40 autopilot, and put simple, intuitive knob and button activation, heading changes, and more at your fingertips. Rotary Knob The LED-encircled knob provides precise heading control and colored reference of autopilot status. Autopilot Buttons Dedicated engage and standby buttons make starting and stopping your autopilot easy. Multipurpose Buttons Add more autopilot control functions based on your vessel type and setup preferences. Simple Installation Connect to your NMEA 2000 network with a single port and cable for integration and power. Compact Design A low-profile design matches the height of your GHC 50 instrument and GPSMAP chartplotter. The APK 10 keypad accessory comes in horizontal and vertical mounting options to suit your new or existing helm. In The Box: APK 10 autopilot keypad (vertical) Backbone/drop cable (2 m) and T-connector for the NMEA 2000 Network Mounting hardware (flush and surface) Documentation Specifications: Dimensions (WxHxD): Flush mount: 1.6in x 6.2in x 0.28in (40.1 x 157.0 x 7.0 mm)Surface mount: 1.6in x 6.2in x 0.65in (41.1 x 158.0 x 16.4 mm) Weight: Vertical: 3.5 oz (100 g) Temperature range: From 5 Degrees to 158 Degrees F (from -15 Degrees to 70 Degrees C) Material: Fully-gasketed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.