Garmin
BC 50
Mfr # 010-02609-00
Zoro # G708611796
product price: $214.99
/ea
Free Shipping & Returns
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
- Brand Garmin
- MFR # 010-02609-00
- Zoro # G708611796
- UPC # 753759277482
- Country of Origin China
- Category Watches & Fitness Trackers
Description
The wireless backup camera has your back. Reverse with confidence, even when maneuvering longer vehicles or trailers. With HD resolution and a wide 160-degree field of view, this camera helps you see clearly whats behind your vehicle. Whether youre backing a trailer down the boat ramp, parking your RV in that tight but perfect spot or reversing your semi-truck up to the loading dock, the long 50 transmission range lets you see exactly where youre going from your compatible navigator. The rugged weather-resistant design can withstand rain, snow and harsh road conditions.
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
- MONOPRICE Usb 3.0 To Gigabit Ethernet Adapter (11195)
- MIGHTY MAX BATTERY YTX30L-BS Replacement Battery for Polaris 500 Ranger 6x6 99 With 12V 4Amp Charger (MAX3946939)
- MONOPRICE Speaker Wire CL3 Rated 2-Conductor 12AWG 250ft White (44332)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for AGM FAS-1075 (MAX3973789)
- GARMIN Forerunner 255s Powder Gray (010-02641-02)
- GARMIN Venue 3S Sage Gray (010-02785-01)
- GARMIN Forerunner 55 GPS Running Smartwatch Black (010-02562-00)
- GARMIN Forerunner 955 Solar Black (010-02638-00)
- GARMIN Fenix 7 Sapphire Solar, Black DLC Ti w/Black Band (010-02540-34)
- GARMIN Dash Cam Mini 2 - Black (010-02504-00)
- STALWART Stalwart 75-ST6035 144 Piece Watch Repair Kit (75-ST6035)
- GARMIN DriveSmart 66 6in GPS with Built-In Bluetooth, Map Updates and Traffic Updates - Black (010-02469-00)