This item is Discontinued.

This item is Discontinued.
Forerunner 245 GPS Smartwatch 30mm Fiber-Reinforced Polymer - Slate (Discontinued)
Mfr #
010-02120-00
Zoro #
G608611780
UPC # 753759217167
Country of Origin China
Category Watches & Fitness Trackers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 010-02120-00
- Zoro #
- G608611780
- UPC #
- 753759217167
- Country of Origin
- China
- Includes
- Forerunner 245 GPS Watch, Charge/data cable, Documentation
- Color
- Slate Gray
- Lens Material
- Glass
- Item
- GPS Watch
- Screen Resolution
- 240 x 240
- Bluetooth
- Yes
- Watch Case Material
- Fiber Reinforced Polymer
- Wrist Band Material
- Silicone
- Features
- Water Resistant; GPS; Pulse Oximeter Sensor
- Body Metrics Measured
- Steps Taken
- Application
- Swimming
- Max. Battery Run Time
- 168 hrs
- Functions
- Text Messaging
Description
Monitor fitness progression with this slate gray Garmin Forerunner 245 GPS running smartwatch. The training status indicator alerts you about overtraining, while Garmin Coach creates adaptive workout plans. Keep safe with incident detection, which sends your real-time location to smartphone contacts after an accident. This Garmin Forerunner 245 GPS running smartwatch has up to seven days of battery life, so you don't have to constantly recharge.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.