Shop GARMIN
Create Account
GMI Wired Start Pack 52
Mfr # 010-01248-80
Zoro # G023512440
product price:Â
$
1,199.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 010-01248-80
- Zoro #
- G023512440
- UPC #
- 753759261009
- Country of Origin
- Taiwan, Province of China
Description
GMI Wired Start Pack 52 A Perfect Start to Your New Instrument Network On Board Includes GMI 20 marine instrument, gWind transducer and AIRMAR DST810 transducer GMI 20 instrument has a highly visible bright 4in color glass-bonded lens display with anti-glare finish gWind transducer features 3-bladed propeller and twin-fin design DST810 thru-hull smart transducer provides water depth, water speed and water temperature data - plus attitude sensing for heel/trim and pitch/roll inputs Wireless connectivity to devices with BLUETOOTH technology enables DST810 calibration directly through the CAST app from AIRMAR Easy plug-and-play installation and integration with Garmin chartplotters via the NMEA 2000 network A Good Start or Complete Pack With a GMI Wired Start Pack 52, you'll have all the equipment you need to know what's going on with the wind and the water. If you're looking to install more than just one instrument in your network, this is the perfect start pack to use. By using the NMEA 2000 network, it's easy to expand with the number of instruments you want. GMI 20 Marine Instrument The GMI 20 digital marine instrument display is perfectly designed for both power and sail vessels. Designed to clearly show depth, speed, wind and 100-plus marine and vessel parameters, its large, bright 4in color display with extra-large digits is easy to read at a distance and 170 degree viewing angle. A glass-bonded finish lens on GMI 20 prevents fogging and increases contrast. Daylight readability is enhanced with a high-contrast color scheme. For enhanced night visibility, you have a choice of red/black, green/black or the normal night mode color scheme along with a dimmer control. Screens can be set to auto-scroll - cycling between pages automatically without you having to do a thing. This is especially advantageous for sailors as it allows you to install the unit(s) in a greater variety of locations on the vessel. Default profiles can be customized for powerboat, sailboat, fishing, engine/fuel plus several other user-specified profiles. Power is supplied by the NMEA 2000 network. gWind Transducer gWind transducer features twin-fin technology with 3-bladed propeller for more accurate
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.