Shop GARMIN
Create Account
GNX Wind Marine Instrument
Mfr # 010-01142-30
Zoro # G823512251
product price:Â
$
449.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 010-01142-30
- Zoro #
- G823512251
- UPC #
- 753759157845
- Country of Origin
- Taiwan, Province of China
Description
GNX Wind Marine Instrument Affordable, Dedicated Wind Instrument Large, easy-to-read black digits on white or customizable background colors for high contrast and high visibility in all lighting conditions 2 data fields and a digital wind rose simultaneously display true and apparent wind data, Steer Pilot, boat speed and more Displays true and apparent wind speed and wind angles, true wind direction, boat speed, speed over ground, VMG, heading, course over ground and closed haul NMEA 2000 network and ANT technology interfaces It's Easy to See the Data You Need If you own a 20- to 40-foot sailboat with no wind system or an older wind system onboard, then GNX Wind marine instrument is an excellent choice to provide the accurate, reliable data you need to make confident decisions. GNX Wind features a high-visibility, glass-bonded backlit monochrome LCD display with customizable backlight colors making it easy to see from nearly any angle at a distance. Background colors can be customized to nearly any color preference to provide the contrast and visibility that work best in any lighting condition. It interfaces through the NMEA 2000 network to show 2 data fields and a digital wind rose simultaneously to display true and apparent wind data, Steer Pilot, boat speed and more. Auto-scroll feature rotates through screens for easy, hands-free operation. Low power consumption of 350 mW daylight (no backlight) and 400 mW nighttime (mid-level backlight) is perfect for sailboats. Customizable configurations include more than 15 important marine parameters for wind, speed and navigation. Installs easily, either flush or flat mount. It can even wirelessly connect to a compatible chartplotter or quatix 3 GPS marine smartwatch to stream wind data directly to your wrist. Also available in a GNX Wired Sail Pack. In The Box GNX Wind Trim piece snap cover Protective cover Flush mount gasket and hardware NMEA 2000 T-connector NMEA 2000 drop cable Installation instructions Documentation