GPSMAP 8616xsv Combo GPS/Fishfinder GN+
- Mfr # 010-02093-51
- Zoro # G223512387
product price:Â
$
5,973.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 010-02093-51
- Zoro #
- G223512387
- UPC #
- 753759285449
- Country of Origin
- Taiwan, Province of China
Description
GPSMAP 8616xsv Combo GPS/Fishfinder GN+ SERIOUS ANGLERS, CRUISERS, SAILORS AND SAIL RACERS DEMAND SERIOUS EQUIPMENT The easy-to-use, easy-to-install chartplotter/sonar combo delivers MFD performance in a combo-size package. Get wider viewing angles and superior clarity on the touchscreen with a full HD in-plane switching (IPS) display. Navigate confidently with built-in Garmin Navionics+ inland and coastal mapping 1. Easily build your marine system using the best of network connectivity. See below and around your boat with built-in sonar capabilities (transducers sold separately). From ANT technology to Wi-Fi networking, there are countless ways to connect to your system. With SmartMode station controls, everything is designed to give you quick, one-touch access to the information you need. HD IPS Touchscreen This display offers wider viewing angles, superior clarity and sunlight readability, even with polarized sunglasses. Simple, Attractive Mounting Options You can install multiple displays, either flat mounted edge-to-edge for a sleek glass helm look or mounted flush - creating a stunning helm. GRID 20 Remote Control The optional, easy-to-use GRID 20 remote input device provides intuitive remote access and control of your entire Garmin marine system. Traditional and Scanning Sonar Support Get built-in support for 1-kW Dual-Channel CHIRP traditional sonar for superior target separation and ClearVu and SideVu scanning sonars to see up to 1,000ft below and around your boat at 260 kHz (requires transducer, sold separately). Live Sonar Support Pair your chartplotter with Garmin live sonar options (transducer sold separately) to see all around your boat in real time. Garmin Sailassist Sailing Features View laylines, race start line guidance, enhanced wind rose, heading and course-over-ground lines, true wind data fields and tide/current/time slider, wind angle, set and drift, wind speed, polars and more. Preloaded Mapping Experience unparalleled coverage and detail with built-in Garmin Navionics+ integrated coastal and inland mapping that includes Auto Guida
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.