Shop GARMIN
Create Account
GT17M-THF SS Mid Band Chirp Transducer - 0 Degrees - 1kW - 8-Pin
- Mfr # 010-02930-00
- Zoro # G023512129
product price:Â
$
1,201.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 010-02930-00
- Zoro #
- G023512129
- UPC #
- 753759338459
- Country of Origin
- Taiwan, Province of China
Description
GT17M-THF SS Mid Band Chirp Transducer - 0 Degrees - 1kW - 8-Pin Designed for reduced drag and optimum sonar performance on fishing and cruising boats, this flush-mounted 1 kW mid-band CHIRP (80-165 kHz) transducer clearly defines fish arches, structure, and bottom depth returns on the display. Features: See maximum depth performance to 2,400ft in freshwater Access CHIRP sonar frequency range from 80-165 kHz Search with beamwidths of 9-18 degrees Count on fast-response water temperature sensing The thru-hull design offers flush installation with a 0-degree tilt Auto-ID enables simple plug-and-play operation Midband Chirp Traditional Sonar This 8-pin 1 kW stainless steel thru-hull transducer features high-definition mid-band CHIRP sonar that clearly defines fish targets and structures down to 1,800ft in saltwater and 2,400ft in freshwater. Broad Frequency Range Use the perfect frequency for the waters in which users are fishing. Covering the medium frequency range, this transducer pulses from 80-165 kHz, displaying a wide coverage area, clear fish arches, and accurate depth readings. Optimum Ping Sensitivity Offering excellent sonar sensitivity, low noise, high resolution, and good separation of targets, this robust transducer makes it easier than ever to distinguish fish and structure on the compatible chartplotter display. Thru-Hull Installation A durable stainless steel housing and stem offer straightforward thru-hull flush mounting for minimum drag and optimum beam orientation for clear sonar returns. Auto-ID Technology Enjoy simple plug-and-play operation with Garmin auto-identification technology, which enables the sonar to automatically configure itself to the transducer being used. Fits Various Hull Types Configurable for a wide variety of boat hull materials, including fiberglass, composite, steel, aluminum, and wood, the transducer is available in a range of tilt versions to accommodate deadrise angles of 0-24 degrees without a fairing block. In the Box: GT17M-THF transducer Jam nut Spacer 2 washers 2 set screws Thread isolator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.