GT20-TM Transom Mount DownV, 500W CHIRP 455/800kHz Tradi

  • Mfr # 010-01960-00
  • Zoro # G403532082
product price: 
$
99.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
010-01960-00
Zoro #
G403532082
UPC #
753759152758
Country of Origin
Taiwan, Province of China

Description

Transom Mount DownVü 500W (CHIRP 455/800 kHz) Traditional 500 W (77/200 kHz) Transducer w/Temp - 4-Pin
Get ultra-clear sonar pictures of objects, structure and fish that pass below your boat with this all-in-one 4-pin transducer.
This 20 ft transducer cable with built-in fast response temperature sensor has a power rating of 500 W; a depth of 1,900 ft (traditional) and 750 ft (DownVü); an operating frequency of 77/200 kHz (traditional) and 455 kHz (DownVü); and a 0 to 70 transom angle.
Transducer comes with transom and trolling motor mounts, and installation instructions. Follow the instructions carefully to avoid damaging your boat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews