This item is Discontinued.

This item is Discontinued.
HRM-Swim™ Heart Rate Monitor (Discontinued)
Mfr #
010-12342-00
Zoro #
G303078826
UPC # 753759142193
Country of Origin Taiwan, Province of China
Category Watches & Fitness Trackers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 010-12342-00
- Zoro #
- G303078826
- UPC #
- 753759142193
- Country of Origin
- Taiwan, Province of China
Dimensions
- Battery Size
- CR2032
Details
- Waterproof
- Yes
- Includes
- Small, Medium and Large Strap Extenders, Manuals.
- Features
- Water Resistant
- Application
- Health & Fitness, Swimming
- Color
- Blue
- Max. Battery Run Time
- 13140 hr
- Wearing Style
- Strap
- Sensor Type
- Heart Rate Monitor
- Body Metrics Measured
- Heart Rate
- Compatibility
- Garmin Devices: fēnix® 3 HR, fēnix® 3 Sapphire, epix™, fēnix® 3, Forerunner® 920XT, tactix® Bravo
- Item
- Smart Band
- Power Source
- Battery
Description
Stores Heart Rate Underwater and Forwards Data
- Specifically designed for swimmers
- Non-slip strap
- Stores and forwards heart rate data to compatible devices1
Take your training to the next level by pairing HRM-Swim with your Forerunner® 920XT. The sleek, non-slip strap stays in place, even during wall push-offs. Once out of water, real-time heart rate, interval summaries and stored heart rate are transmitted to the 920XT.
Example of Typical Uses:
- Pool swims
- Open water swims
- Triathlon competition (pool swim), triathlon kit not required
- Runs or bike rides as part of a multi-sport activity that includes a pool swim
1Forerunner 920XT/735, fenix® 3/3 HR, epixTM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov