Shop GARMIN
Create Account
MOB Tag w/White Quick Release Band
Mfr # 010-02908-30
Zoro # G723512320
product price:Â
$
159.99
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
- 010-02908-30
- Zoro #
- G723512320
- UPC #
- 753759341015
- Country of Origin
- Unknown
Description
MOB Tag with White Quick Release Band Protect yourself with this wireless, wearable MOB tag. The tag can be worn on a wristband, carabiner, or key ring float. Specifications: Dimensions (HxWxD): 43.94 mm x 37.26 mm x 11.96 mm Wireless range: Up to 66 ft (20 m) Battery type: CR 2032 coin cell Battery life: >1,200 hours of connected time What's In The Box? Wireless MOB Tag CR2032 coin cell battery 20 mm Quick Release Band Carabiner with 20 mm Quick Release attachment Floating foam keychain Documentation