Ondeck Hub Bundle Track, Monitor And Control Up To 5 Switches On Your Boat

  • Mfr # GARONDECK/HUB
  • Zoro # G113333085
product price: 
$
894.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GARONDECK/HUB
Zoro #
G113333085
UPC #
753759248116
Country of Origin
Taiwan, Province of China

Description

BE THERE FROM VIRTUALLY ANYWHERE track, monitor and control up to 5 switches on your boat with the OnDeck system, a fully integrated remote connectivity solution. Door open? Bilge running? Peace of mind comes in the form of text alerts and updates.New features, same app. ActiveCaptain keeps you connected to your boat1.The always-on OnDeck connection has the potential to keep you in contact from just about anywhere.To protect your passion, you must have a plan. An active subscription is required.TRACKBe the first to know if a security sensor has been triggered, or if your boat has been moved. The internal GPS sensor updates every 15 or 30 minutes, depending on power status, and will send text alerts1 if your boat leaves the geo-fenced area.MONITORGet updates1 on your boats battery status, bilge activity, shore power, temperature changes and more. Set up alarm notifications in the ActiveCaptain app.CONTROLGet out on the water faster when you turn on up to 5 selected systems, including battery chargers, ice makers and more, from afar via relay switches.ACTIVECAPTAIN APPDownload the ActiveCaptain app to your compatible smartphone to manage your vessel. Its where you can set up alarm notifications, take control of your boat and so much more1.STORE DATASecurely collect vessel data with the GTB 10 OnDeck Hub and store it in the cloud for up to 30 days.ALWAYS-ON CONNECTIONThe GTB 10 hub uses 3G/4G coverage.BACKUP BATTERYA 48-hour internal backup battery allows access to OnDeck after the boat battery is depleted or the power is disconnected.SUBSCRIPTIONTo stay in touch with your vessel, an active subscription plan is required. Choose between an annual plan or pay month-to-month.FULL INTEGRATIONThe OnDeck system is a seamless addition to your current marine electronics MFD via Garmin Marine Network, engines, NMEA 2000 sensors. In the boxOnDeck HubOnDeck security sensorOnDeck temperature sensorOnDeck shore power sensorOnDeck relay switch 12 Vdc 1xPower cableIn/out data cable 19-pin, sensor/relay outputGarmin Marine Network cableNMEA 2000 drop cableNMEA 2000 T-connector

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews