quatix 7 Pro Marine GPS Smartwatch w/OLED Display
- Mfr # 010-02803-80
- Zoro # G723512108
product price:Â
$
999.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 010-02803-80
- Zoro #
- G723512108
- UPC #
- 753759330316
- Country of Origin
- Taiwan, Province of China
Description
quatix 7 Pro Marine GPS Smartwatch with OLED Display Plot Your Paradise On The Water & Beyond The quatix 7 Pro multisport GPS smartwatch includes a bright AMOLED display and LED flashlight, so you'll get all the features you need on your boat and the ones you want off it. Features: Made with Recycled Ocean-Bound Plastics! Leave the charger at the dock with up to 16 days of battery life Direct sunlight has nothing on this bright AMOLED display Use the LED flashlight for convenient illumination Connect to your compatible, Force Trolling Motor and more Use traditional buttons or the touchscreen interface Read text messages and smart notifications BATTERY LIFE An internal, rechargeable lithium battery provides up to 16 days of battery life in smartwatch mode, up to 42 hours in GPS mode, and up to 60 hours in UltraTrac battery saver mode. LED FLASHLIGHT Double-tap the top left button for a bright LED flashlight with different light intensities and modes. Once the sun sets, preserve your night vision at the helm with a red light mode. GARMIN ECG APP The ECG app2 uses sensors to record the electrical signals that control how your heart beats. It analyzes that recording to detect signs of an irregular heart rhythm called atrial fibrillation (AFib). ECO-SUPPORTIVE DESIGN This rugged watch features a large 1.3in AMOLED display with a scratch-resistant sapphire lens. 100% of the plastic used in its eco-friendly housing design comes from recycled ocean-bound plastics. TOUCHSCREEN & BUTTONS Traditional button controls that work in any environment are matched with a responsive touchscreen interface for quick access to selections and functions. COMPREHENSIVE CONNECTIVITY Control your Force trolling motor, compatible chartplotters, Fusion stereos, and more - directly from your wrist. AUTOPILOT CONTROL Access the autopilot app to change your heading, engage pattern steering, and follow a GPS route when connected to your chartplotter. FUSION AUDIO SYSTEM Control your onboard entertainment system from your watch with the built-in Fusion-Link audio app. BOAT DATA STREA
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.