This item is Discontinued.

Garmin Running Dynamics Pod 010-12520-00

Running Dynamics Pod (Discontinued)

  • Mfr # 010-12520-00
  • Zoro # G503078602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
010-12520-00
Zoro #
G503078602
UPC #
753759175528
Country of Origin
Taiwan, Province of China

Details

Includes
Manuals.
Item
Smart Activity Tracker
Application
Running
Placement
Waist
Sensor Type
Accelerometer
Body Metrics Measured
Cadence, Steps Taken

Description

Computes and Transmits Meaningful Data

  • Computes and sends 6 running dynamics metrics to your compatible device1
  • Battery life: replaceable battery lasts up to 1 year (assuming 1 hour daily use)
  • Automatically turns itself on and off
  • Tiny size: at less than 0.5 ounces, you’ll forget it’s there
  • Compatible devices connect2 with the Garmin ConnectTM Mobile app to automatically sync your data and connect with others

Train Hard, Run Free

The easily clips onto your waistband to measure the running dynamics you need to beat yesterday. It gives you the option to run without a heart rate monitor chest strap. Once paired with your compatible smartwatch1, just clip it to the back and center of your waistband and start your run.

Review Your Form

View and analyze important running metrics such as your cadence, stride length, ground contact time and balance, vertical oscillation and vertical ratio. These bio-mechanical measurements can help you understand your running form so you can perform better on race day.

How It Works:

The has an accelerometer in the module that measures torso movement to calculate these 6 running metrics:

  • Cadence is the number of steps per minute. It displays the total steps (right and left combined)
  • Ground contact time balance displays the left/right balance of your ground contact time while running. It displays a percentage. For example, 53.2 with an arrow pointing left or right
  • Stride length is the length of your stride from 1 footfall to the next. It is measured in meters
  • Vertical oscillation is your bounce while running. It displays the vertical motion of your torso, measured in centimeters for each step
  • Vertical ratio is the ratio of vertical oscillation to stride length. It displays a percentage. A lower number typically indicates better running form
  • Ground contact time is the amount of time in each step that you spend on the ground while running. It is measured in milliseconds

1Compatible with Forerunner® 935/735XT and fÄ“nix® 5/Chronos

2When the compatible device is paired with compatible smartphone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.