Shop GARMIN
Create Account
Spectra LC102 LED Control Module
- Mfr # 010-02829-00
- Zoro # G323512379
product price:Â
$
149.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 010-02829-00
- Zoro #
- G323512379
- UPC #
- 753759306908
- Country of Origin
- Taiwan, Province of China
Description
Spectra LC102 LED Control Module SET THE VIBE FOR YOUR RIDE Control LED lights on your boat from your compatible chartplotter or smartphone with the Garmin Spectra light control module (lights not included). Assign and control different light groups for cup holders, speakers, strip or courtesy lights, and more to create your vibe. BE THE LIGHT DJ From bow to stern and everything in between, this module lets you control and set up different light groups and scenes. IN YOUR CONTROL Control lights over the NMEA 2000 network with your compatible chartplotter or with the ActiveCaptain app on your compatible smartphone. MATCH THE BEAT See the beat by syncing the LED lights to the music track with the audio sync feature. FUSION & JL AUDIO COMPATIBLE Control LED lighting on Fusion and JL audio boat speakers and subwoofers plus wake tower speakers (sold separately). GROW THE SYSTEM Add more lights after the initial installation with a scalable system. RUGGED DESIGN Built to withstand the abuse of life on the water (by IP66/IP67 ratings) Specifications: Unit dimensions (WxHxD): LC102: 4.45in x 2.05in x 1.85in (113 x 52 x 47 mm) Weight: LC102: 2.93 oz (83 g) Water rating: IP66/IP67 Operating temperature range: 32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C) Compass-safe distance: 7. 3 m) for the NMEA 2000 network Mounting screws Documentation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.