Shop GARMIN

STRIKER™ 4 Portable Fishfinder Bundle w/77/200kHz Transduc

  • Mfr # 010-01550-10
  • Zoro # G403532204

product price: 
$
261.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
010-01550-10
Zoro #
G403532204
UPC #
753759147044
Country of Origin
Taiwan, Province of China

Description

STRIKERTM 4 Portable Fishfinder Bundle with 77/200kHz Transducer

3.5-inch CHIRP Fishfinder with GPS and Portable Kit
Features:

  • Easy-to-use 3.5-inch color fishfinder with built-in, high-sensitivity GPS
  • Portable carrying case is perfect for kayak, canoe or ice fishing
  • Find fish; mark and return to hot spots, docks and ramps
  • Includes CHIRP (77/200 kHz) sonar transducer; transmit power (200 W RMS)/(1,600 W peak-to-peak)
  • Upgrade to high performance CHIRP with a GT8 or GT15 transducer (each sold separately)

STRIKER 4 fishfinder with portable carrying case is perfect for fishing from a kayak or canoe and is especially handy for ice fishing. Mark and return to your hot spots, boat ramps and docks. You also can share your favorite waypoints and routes with other STRIKER and echoMAPTM chartplotter combos. Smooth ScalingTM graphics provide uninterrupted imagery when switching between depth-range scales. Sonar history rewind allows you to scroll back through sonar images to mark waypoints you originally may have missed. Includes carrying case, rechargeable battery, CHIRP (77/200 kHz) transducer, tilt/swivel mount and transom and trolling motor mounting kit. For high-performance CHIRP, purchase a GT8 or GT15 transducer (each sold separately).
Experience the Clarity of CHIRP

STRIKER 4 fishfinder includes a Garmin CHIRP (77/200 kHz) transducer, which provides a visibly higher level of clarity and detail for fish and structure than traditional 77/200 kHz transducers.
Instead of sending just 1 single frequency, CHIRP sends a continuous sweep of frequencies, ranging from low to high, then interprets them individually upon their return. Since the frequencies provide a wider range of information, CHIRP sonar technology can create crisper fish arches with greater target separation.
You also can upgrade to high-performance Garmin CHIRP technology, which provides crystal-clear sonar images with even more remarkable target separation and resolution from shallow to deeper depths. For better fishing, bottom contours are more visible, even at higher speeds, and signal noise can be suppressed at greater depths to provide a more timely interpretation of what's below.
Mark Spots with High-Sensitivity GPS

Unlike regular fishfinders, STRIKER fishfinders have built-in, high-sensitivity GPS to loca

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.