VHF 215 Marine Radio
- Mfr # 010-02097-00
- Zoro # G903532247
Specifications
Details
- MFR #
- 010-02097-00
- Zoro #
- G903532247
- UPC #
- 753759210762
- Country of Origin
- Taiwan, Province of China
Description
VHF 215 Marine Radio
Stay in Contact on the Water
- Standard Class D Digital Selective Calling (DSC) functionality
- 25-watt transmit power with built-in GPS
- Compatible with the GHSTM 11 second-station handset
- Frequency bands include all U.S., Canadian and international marine channels plus 10 NOAA weather channels
- Removable fist microphone handset can be relocated away from the radio
- Easy plug-and-play installation to compatible chartplotters and MFDs via the NMEA 2000® network
Communication is critical on the water. This easy-to-install fixed-mount VHF 215 radio enhances communication to help you stay in contact with the shore and other boats in your area.
Increase Your Peace of Mind
During an emergency situation, the 25-watt transmit power of VHF 215 gives fishermen, sailors and cruisers confidence at their fingertips.
Communicate Confidently on the Water
VHF 215 is easy to install and use and features a large, easy-to-read display. Just plug and play to compatible Garmin chartplotters and MFDs via the NMEA 2000 network. It provides standard Class D DSC functionality (distress calling and direct calling with user-programmed MMSI). The radio also includes frequency bands for all U.S., Canadian and international marine channels and 10 NOAA weather channels. VHF 215 is NMEA 0183 compatible, and its removable fist microphone can be relocated away from the radio. It’s compatible with the GHS 11 second-station handset.
Communicate with Style
Because your helm is a source of pride, the VHF 215 marine radio is designed to complement the appearance of GPSMAP® 7x2/9x2, 10x2/12x2, 7400/7600 series chartplotters and GPSMAP 8400/8600 series MFDs.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.