
Chucking Reamer, Series: 4100, 25/64 in Dia, 3-1/2 in Overall Length, 0.3906 in Shank Dia
Mfr # 96281
Zoro # G916074512
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Flute Length
1-1/4 in
Number of Flutes
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
96281
Zoro #
G916074512
UPC #
-
Country of Origin
United States
Dimensions
Flute Length
1-1/4 in
Shank Dia.
25/64 in
Overall Length
3-1/2 in
Details
Material - Machining
Carbide
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Number of Flutes
6
Applicable Materials
Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Description
Chucking Reamer, Series: 4100, 25/64 in Dia, 3-1/2 in Overall Length, 0.3906 in Shank Dia, 6 Flutes, Straight Flute, 1-1/4 in Flute Length, Submicron Grain Solid Carbide, Right Hand Cutting, Applicable Materials: Cobalt Base Alloy, Nickel Base Alloy, Iron Base Alloy, Monel and Titanium Alloy
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.