
End Mill, Ball Nose Center Cutting Stub Length, 1/8 in Cutter Dia, 1-1/2 in Overall Length
Mfr # 4050
Zoro # G716068520
product price: $17.09
/eaKey Features
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Length of Cut
1/4 in
Helix Angle
30°
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4050
Zoro #
G716068520
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/4 in
Overall Length
1-1/2 in
Details
End Mill Material
Submicron Solid Carbide
Number of Flutes
4
Helix Angle
30°
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Ball Nose Center Cutting Stub Length, 1/8 in Cutter Dia, 1-1/2 in Overall Length, 1/4 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Submicron Solid Carbide
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.