
Rotary File/Burr, Series: Modle SH Series, 1/8 in Head Dia, 1/4 in Length of Cut
Mfr # 74160
Zoro # G216067832
product price:Â $11.49
/eaKey Features
Overall Length
1-1/2 in
Cut Type
Double
Head Shape
Flame
Shank Length
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
74160
Zoro #
G216067832
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Shank Length
1-1/4 in
Details
Cut Type
Double
Head Shape
Flame
Description
Rotary File/Burr, Series: Modle SH Series, 1/8 in Head Dia, 1/4 in Length of Cut, 1-1/2 in Overall Length, Flame Head Shape, Double Cut Type, 1/8 in Shank Dia, 1-1/4 in Shank Length, Solid Carbide Head, SH-41D Industry Specification
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.