
Rotary File/Burr, Standard, Series: Modle SA Series, 3/32 in Head Dia, 7/16 in Length of Cut
Mfr # 74020
Zoro # G516067150
product price:Â $12.75
/eaKey Features
Overall Length
1-1/2 in
End Type- Holemaking
No End Cut
Shank Length
1-1/16 in
Head Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
74020
Zoro #
G516067150
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Shank Length
1-1/16 in
Details
End Type- Holemaking
No End Cut
Head Shape
Cylindrical
Description
Rotary File/Burr, Standard, Series: Modle SA Series, 3/32 in Head Dia, 7/16 in Length of Cut, 1-1/2 in Overall Length, No End Cut End, Cylindrical Head Shape, 1/8 in Shank Dia, 1-1/16 in Shank Length, Solid Carbide Head, SA-42 Industry Specification
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.