
Rotary File/Burr, Standard, Series: Modle SA Series, 5/8 in Head Dia, 1 in Length of Cut
Mfr # 74030
Zoro # G416067137
product price:Â $12.75
/eaKey Features
End Type- Holemaking
No End Cut
Head Shape
Cylindrical
Shank Length
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
74030
Zoro #
G416067137
UPC #
-
Country of Origin
United States
Dimensions
Shank Length
1-3/4 in
Details
End Type- Holemaking
No End Cut
Head Shape
Cylindrical
Description
Rotary File/Burr, Standard, Series: Modle SA Series, 5/8 in Head Dia, 1 in Length of Cut, No End Cut End, Cylindrical Head Shape, 1/4 in Shank Dia, 1-3/4 in Shank Length, Submicron Grain Carbide Head, SA-6 Industry Specification
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.