This item is Discontinued.
This item is Discontinued.
Retractable Hose Reel 1/2" 100ft (Discontinued)
Mfr #
XW-30S
Zoro #
G4498402
UPC # 6949031904199
Country of Origin China
Category Lawn & Garden Hose Reels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XW-30S
- Zoro #
- G4498402
- UPC #
- 6949031904199
- Country of Origin
- China
Description
The Gartenkraft retractable XW-30S 1/2" 100ft series hose reel are a true life saver. Simply pull hose to the desired length. The Hose Reel will stop and lock in place allowing you to water at a specific length. Once done, simply give the hose a gentle tug and the hose reel will retract all the way back in. No need to worry about the hose tangling inside the reel. With its guidance system, the hose will roll up perfectly every time.
The GartenKraft XW Series also comes with a patented slow rewind system. So, when you are ready for the hose to retract in. Simply drop the hose and the slow rewind system will retract hose at a slow speed which allows for a comfortable safe rewind. Most systems will retract at high rates of speed which can destroy things in the path on the way in.
The mounting system allows the unit to swivel 180 degrees. Unit comes with access panel to replace hose if damaged or needed. It’s also a quick release mounting system so simply lift on handle to remove for storage. Multipurpose Spray Nozzle comes with the system.
The GartenKraft XW Series also comes with a patented slow rewind system. So, when you are ready for the hose to retract in. Simply drop the hose and the slow rewind system will retract hose at a slow speed which allows for a comfortable safe rewind. Most systems will retract at high rates of speed which can destroy things in the path on the way in.
The mounting system allows the unit to swivel 180 degrees. Unit comes with access panel to replace hose if damaged or needed. It’s also a quick release mounting system so simply lift on handle to remove for storage. Multipurpose Spray Nozzle comes with the system.