Shop SOUTHWIRE
See all product information
Create Account
Electrical Box, 7.5 cu in, Switch Box Type, Steel, Rectangular Shape
- Mfr # G500-OW
- Zoro # G209132189
product price:Â
$
7.99
/ea
Sold in multiples of 50 for
$399.50
Key Features
Capacity
7.5 cu in
Box Type
Switch
Material
Steel
Length
3 in
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G500-OW
- Zoro #
- G209132189
- UPC #
- -
- Country of Origin
- China
- Item
- Electrical Box
- Capacity
- 7.5 cu in
- Box Type
- Switch
- Material
- Steel
- Box Shape
- Rectangular
- Color
- Silver
Dimensions
- Length
- 3 in
- Overall Width
- 2 in
- Overall Depth
- 1-1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.