Electrical Box, 42 cu in, Junction Box Type, Steel, Square Shape

  • Mfr # 72171-1

  • Zoro # G109132852


product price:  $5.69
/ea
Sold in multiples of 25 for $142.25

Key Features

Capacity
42 cu in
Box Type
Junction
Material
Steel
Length
4-11/16 in
Overall Width
4-11/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
72171-1
Zoro #
G109132852
UPC #
-
Country of Origin
China

Dimensions

Length
4-11/16 in
Overall Width
4-11/16 in
Overall Depth
2-1/8 in
Conduit Size
1 in

Details

Item
Electrical Box
Capacity
42 cu in
Box Type
Junction
Material
Steel
Box Shape
Square
Color
Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.