Shop SOUTHWIRE
See all product information
Create Account
Electrical Box, 37 cu in, Octagon Box Type, Steel, Octagon Shape
- Mfr # OCR-300
- Zoro # G509132889
product price:Â
$
10.49
/ea
Sold in multiples of 10 for $104.90
Key Features
Capacity
37 cu in
Box Type
Octagon
Material
Steel
Overall Width
4 in
Overall Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OCR-300
- Zoro #
- G509132889
- UPC #
- -
- Country of Origin
- China
- Item
- Electrical Box
- Capacity
- 37 cu in
- Box Type
- Octagon
- Material
- Steel
- Box Shape
- Octagon
- Color
- Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.