Shop SOUTHWIRE
See all product information
Create Account
Round Floor Flange Stainless Steel Finis, NOVAL Accessory, Stainless Steel
- Mfr # FBF-SS
- Zoro # G7846607
product price:Â
$
48.89
/ea
Key Features
Material
Stainless Steel
Conduit Size (In.)
4-1/2"
Length
4.2 in
Width
4.20 in
Height
0.37
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FBF-SS
- Zoro #
- G7846607
- UPC #
- -
- Country of Origin
- China
- Item
- Round Floor Flange Stainless Steel Finis
- Material
- Stainless Steel
- Features
- Features & BenefitsFinish matches device cover (sold separately)
Dimensions
- Conduit Size (In.)
- 4-1/2"
- Length
- 4.2 in
- Width
- 4.20 in
- Height
- 0.37
Description
Round Floor Flange Stainless Steel Finis
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.