Shop SOUTHWIRE
See all product information
Create Account
Electrical Box Cover, Square, Galvanized Steel, Duplex and Raised Cover
- Mfr # G1938
- Zoro # G409132507
product price:Â
$
1.69
/ea
Sold in multiples of 50 for
$84.50
Key Features
For Box Shape
Square
Cover Type
Duplex Receptacle
Overall Width
4 in
Material
Galvanized Steel
Lid Style
Cover Cap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1938
- Zoro #
- G409132507
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 4 in
- Overall Height
- 0.56 in
Details
- Item
- Box Cover
- For Box Shape
- Square
- Cover Type
- Duplex Receptacle
- Material
- Galvanized Steel
- Lid Style
- Cover Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.