72 lit. Gasoline Fuel Tank, Silver
- Mfr # F6D
- Zoro # G524187611
product price:Â
$
199.99
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
- F6D
- Zoro #
- G524187611
- UPC #
- -
- Country of Origin
- China
Description
Features gasoline containing up to 20 percent ethanol. diesel containing up to 5 percent bio diesel. OE approved Ni Terne steel for maximum corrosion resistance. Lock ring included with the tank. Specifications Color: Silver. Material: Ni-Tern Steel. Capacity: 72 lit.. Dimension: 12.5 in x 12.25 in x 58.87 in.