Calibration Gas, Air, Benzene, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure
Mfr # X02AI99CP588059
Zoro # G1143495
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Air, Benzene
Cylinder Capacity
58 L
Max. Pressure
500 psi
Cylinder Dia.
3 17/32 in
Cylinder Height
14.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X02AI99CP588059
Zoro #
G1143495
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Dia.
3 17/32 in
Cylinder Height
14.25 in
Connection Size
C-10
Cylinder Diameter
3.53 in
Outlet Connection Size
5/8 in
Details
Item
Calibration Gas
Gas Name
Air, Benzene
Cylinder Capacity
58 L
Gas Mixture
Benzene 5 ppm
Max. Pressure
500 psi
Background Gas
Air
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
CAS Number
71-43-2
Standards
ISO 9001:2015
Container Type
Cylinder
Chemical Formula
C6H6
Product Type
Calibration Gas
Gas Type
Benzene
Reusability
Disposable
Operating Pressure - Maximum
500 psi
Outlet Connection Type
UNF
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.53 in, Cylinder Height 14.25 in, For Use With All OEM Gas Detectors, Gas Mixture Benzene 5 ppm, Gas Type Benzene, Product Type Calibration Gas, Chemical Formula C6H6, CAS Number 71-43-2, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 in, Outlet Connection Type UNF, Standards ISO 9001:2015
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.