Calibration Gas, Air, R22, 44 L, C-10 Connection, +/-5% Accuracy, 825 psi Max. Pressure
Mfr # X02AI99CP440056
Zoro # G1113718
product price:Â $134.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Air, R22
Cylinder Capacity
44 L
Max. Pressure
825 psi
Cylinder Dia.
2 9/10 in
Cylinder Height
10.64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X02AI99CP440056
Zoro #
G1113718
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Dia.
2 9/10 in
Cylinder Height
10.64 in
Connection Size
C-10
Cylinder Diameter
3.13 in
Outlet Connection Size
5/8"-18
Details
Item
Calibration Gas
Gas Name
Air, R22
Cylinder Capacity
44 L
Gas Mixture
Refrigerant R-22 1,000 ppm
Max. Pressure
825 psi
Background Gas
Air
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Standards
ISO 9001:2015
CAS Number
75-45-6
Container Type
Cylinder
Product Type
Calibration Gas
Reusability
Refillable
Operating Pressure - Maximum
825 psi
Outlet Connection Type
UNF
Gas Type
Refrigerant R-22
Chemical Formula
CHClF2
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 44 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Refrigerant R-22 1,000 ppm, Gas Type Refrigerant R-22, Product Type Calibration Gas, Chemical Formula CHClF2, CAS Number 75-45-6, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.