Calibration Gas, Ammonia/Air, 58 L, C-10 Connection, +/-5% Accuracy, 1,000 psi Max. Pressure
Mfr # X02AI99CA580070
Zoro # G1147284
product price:Â $314.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Ammonia/Air
Cylinder Capacity
58 L
Max. Pressure
1,000 psi
Cylinder Dia.
2 29/32 in
Cylinder Height
10.64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X02AI99CA580070
Zoro #
G1147284
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Dia.
2 29/32 in
Cylinder Height
10.64 in
Connection Size
C-10
Cylinder Diameter
3.13 in
Outlet Connection Size
5/8 in
Details
Item
Calibration Gas
Gas Name
Ammonia/Air
Cylinder Capacity
58 L
Gas Mixture
Azane 200 ppm
Max. Pressure
1,000 psi
Background Gas
Air
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
Chemical Formula
NH3
Operating Pressure - Maximum
1,000 psi
CAS Number
7664-41-7
Container Type
Cylinder
Gas Type
Ammonia
Reusability
Refillable
Product Type
Calibration Gas
Standards
ISO 9001:2015
Outlet Connection Type
UNF
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With All OEM Gas Detectors, Gas Mixture Azane 200 ppm, Gas Type Ammonia, Product Type Calibration Gas, Chemical Formula NH3, CAS Number 7664-41-7, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 in, Outlet Connection Type UNF, Standards ISO 9001:2015
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.