Calibration Gas, Butane, 105 L, C-10 Connection, +/-5% Accuracy, 1,200 psi Max. Pressure
Mfr # X02NI99CR150011
Zoro # G1156874
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Gas Name
Butane
Cylinder Capacity
105 L
Gas Mixture
Carbon Monoxide 100 ppm
Max. Pressure
1,200 psi
Cylinder Dia.
3 13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X02NI99CR150011
Zoro #
G1156874
UPC #
-
Country of Origin
United States
Dimensions
Cylinder Dia.
3 13/64 in
Cylinder Height
12.8 in
Connection Size
C-10
Outlet Connection Size
5/8"-18
Cylinder Diameter
3.2 in
Details
Item
Calibration Gas
Gas Name
Butane
Cylinder Capacity
105 L
Gas Mixture
Carbon Monoxide 100 ppm
Max. Pressure
1,200 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum Alloy
Accuracy
+/-5%
Calibration Certificate
NIST
For Use With
All OEM Gas Detectors
CAS Number
630-08-0
Outlet Connection Type
UNF
Standards
ISO 9001:2015
Operating Pressure - Maximum
1,200 psi
Container Type
Cylinder
Gas Type
Butane
Chemical Formula
CO
Product Type
Calibration Gas
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 105 L, Cylinder Diameter 3.2 in, Cylinder Height 12.8 in, For Use With All OEM Gas Detectors, Gas Mixture Carbon Monoxide 100 ppm, Gas Type Butane, Product Type Calibration Gas, Chemical Formula CO, CAS Number 630-08-0, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum Alloy, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.