Carrying Case, 3 Cylinder, Soft Sided

  • Mfr # SGXGDHPCC3

  • Zoro # G8926477


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

For Use With
Calibration Gas Cylinders
Color
Black
Inside Length
16 in
Inside Depth
4 in
Exterior Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGXGDHPCC3
Zoro #
G8926477
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
16 in
Inside Depth
4 in
Exterior Length
4.5 in
Inside Width
10 in
Exterior Width
4.5 in
Exterior Depth
4 1/2 in
Inside Height
4 in
Exterior Height
14 in

Details

Item
Carrying Case
For Use With
Calibration Gas Cylinders
Color
Black
Includes
Strap
Industry Type
Healthcare
Construction
Vinyl
Features
Room for (3) Cylinders and Regulators
Standards
ISO 9001:2015
Number of Cylinders Held
3
For Cylinder Volume
58 L, 103 L, 105 L
Housing Material
Vinyl
Sub-Brand
GASCO

Description

Carrying Case, Product Type Carrying Case, Sub-Brand GASCO, For Use With Calibration Gas Cylinders, Housing Material Vinyl, Number of Cylinders Held 3, Inside Height 4 in, Inside Length 16 in, Inside Width 10 in, Standards ISO 9001:2015, Color Black, Exterior Height 14 in, Exterior Length 4.5 in, Exterior Width 4.5 in, Features Room for (3) Cylinders and Regulators, For Cylinder Volume 58 L, 103 L, 105 L, Includes Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.