This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GV-100-S-TR
- Zoro #
- G0385205
- UPC #
- -
- Country of Origin
- Japan
- Item
- Gas Sampling Pump
- Includes
- (3) Rubber Inlets, Lubricant
- Material
- Plastic
- Features
- Adjustable Sampling Volume, Calibrated Scale Directly Printed On The Tube, Each Detector Tube Has Its Own Quality Control Number Printed On The Tube, Long Shelf-Life, On-Site Measurements
- Application
- Gas Detector
- Weight
- 8 oz
- Product Type
- Detection Tube Pump Kit
- Series
- GV-100
- Power Source
- Manual/Non-Powered
- Housing Material
- Plastic
- Gas Detected
- Chemical Substances
- Power Source - TS Only
- Manual/Non-Powered
- Power Source - old
- Manual/Non-Powered
Description
Gas Sampling Pump, Gas Detected Chemical Substances, Product Type Detection Tube Pump Kit, Power Source Manual/Non-Powered, Includes (3) Rubber Inlets, Lubricant, Features Adjustable Sampling Volume, Calibrated Scale Directly Printed On The Tube, Each Detector Tube Has Its Own Quality Control Number Printed On The Tube, Long Shelf-Life, On-Site Measurements, Housing Material Plastic, Overall Length 10 in, Series GV-100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.