
Men's Fiberglass Toe Safety Shoe, Black, 12, M
Mfr # ADHN3-12
Zoro # G909754810
product price:Â $229.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Fiberglass
Gender
Men's
Color
Black
Footwear Width
M
Standards
ASTM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ADHN3-12
Zoro #
G909754810
UPC #
-
Country of Origin
France
Dimensions
Size
12
Footwear Width
M
Details
Item
Safety Shoe
Toe Type
Fiberglass
Gender
Men's
Color
Black
Standards
ASTM
Oil Resisting Sole
Yes
Footwear Style
Work Boot
Footwear Closure Type
Lace Up
Slip Resistant
Yes
Style Number
ADHN3
Description
Top Addict Black S3,Size 12, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.