This item is Discontinued.

Gates 1/2 in to 2-5/8 in Quick Detachable Bushed Bore 5 Groove V-Belt Pulley 10.6 in OD QD5/3V10.60

This item is Discontinued.

Gates

1/2 in to 2-5/8 in Quick Detachable Bushed Bore 5 Groove V-Belt Pulley 10.6 in OD (Discontinued)

Mfr # QD5/3V10.60
Zoro # G3257974
UPC # 072053098839
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QD5/3V10.60
Zoro #
G3257974
UPC #
072053098839
Country of Origin
Multiple

Dimensions

Fits Shaft Dia.
1/2 in to 2-5/8 in
Pulley Outside Dia.
10.6 in
3V or 3VX Belt Pitch Dia.
10.55 in
Minimum Bore Diameter
1/2 in
Outside Diameter
10.6 in
3V Pitch Diameter
10.6 in
For Belt Trade Size
3V, 3VX
3VX Pitch Diameter
10.6 in
For Bushing Size
SK
Pitch Diameter
10.6 in (3V)
Maximum Bore Diameter
2 5/8 in
Overall Width
2 5/16 in
Length through Bore
1 7/8 in
Face Width
2.313 in

Details

Number of Grooves
5
For V-Belt Section
3V, 3VX
Pulley Material
Cast Iron
Pulley Type
Standard V-Belt Pulley
Bushing Required
SK
Pulley Bore Type
Quick Detachable Bushed Bore
Construction
Solid
Industry Number
QD5/3V10.60
Set Screw Included
Yes
Item
V-Belt Pulley
Pulley Construction
Spoked
For Bushing Type
Quick Detachable
Material
Cast Iron
For V-Belt Type
Banded, Cogged, Wedge
Standards
RMA and MPTA
Bore Type
Bushed
Material Fabrication
Cast
Pulley Industry Number
3V1060
Shell Material
Cast Iron

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter 10.6 in, 3VX Pitch Diameter 10.6 in, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.