This item is Discontinued.
This item is Discontinued.
2 Groove Adjustable Speed Sheave 10.56 in OD (Discontinued)
Mfr #
QD2/5VS10.56
Zoro #
G8045934
UPC # 770075439035
Country of Origin China
Category V-Belt Pulleys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QD2/5VS10.56
- Zoro #
- G8045934
- UPC #
- 770075439035
- Country of Origin
- China
Dimensions
- Pulley Outside Dia.
- 10.56 in
Details
- Number of Grooves
- 2
- For V-Belt Section
- 5V
- Bushing Required
- SK
- Construction
- Solid
- Item
- Adjustable Speed Sheave
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.