This item is Discontinued.

Gates 2 Groove Light Duty Sheave 5.95 in OD 2BK62 1

This item is Discontinued.

Gates

2 Groove Light Duty Sheave 5.95 in OD (Discontinued)

Mfr # 2BK62 1
Zoro # G7947100
UPC # 72053198010
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2BK62 1
Zoro #
G7947100
UPC #
72053198010
Country of Origin
China

Dimensions

Pulley Outside Dia.
5.95 in
Pulley Bore Dia.
1 in
4L or A Belt Pitch Dia.
5.2 in
5L or B Belt Pitch Dia.
5.6 in

Details

Number of Grooves
2
For V-Belt Section
4L, 5L
Construction
Web and Spoke
Item
Light Duty Sheave

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.