This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2AK64 1
- Zoro #
- G7908357
- UPC #
- 72053123425
- Country of Origin
- China
Dimensions
- Pulley Outside Dia.
- 6-1/4 in
- Pulley Bore Dia.
- 1 in
- 4L or A Belt Pitch Dia.
- 6 in
- 3L Belt Pitch Dia.
- 5.66 in
Details
- Number of Grooves
- 2
- For V-Belt Section
- 3L, 4L
- Construction
- Web and Spoke
- Item
- Light Duty Sheave