27003 5/16 in X 25 ft Roll Fuel Line Hose
- Mfr # 27003
- Zoro # G514899357
product price:Â
$
48.39
/pr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27003
- Zoro #
- G514899357
- UPC #
- 72053065121
- Country of Origin
- United States
Description
This multi-purpose hose is for use on return fuel lines, PCV and EEC systems and for fuel return hose connections on diesel fuel injection systems. Approved for use with leaded and unleaded gasoline, diesel and gasoline blends of ethanol (E85), methanol and ethers (up to the legal limits allowed by the EPA).
Cover resists heat, oil, ozone and weathering; Spiral reinforced construction; Tube has been upgraded to meet changes in fuel characteristics and resists heat and oil; Convenient 2-ft. lengths in self-service, reusable, recyclable package that can be displayed on pegboard; Meets requirements of SAE J30R7 and DIN 73379 (except for tolerances); Temperature Range: Gasoline Blends: -40 Deg. F to +257 Deg. F (-40 Deg. C to +125 Deg. C); Caution: Do not use for pressure lines on fuel injected engines or for cooling system applications; Caution: Use Barricade Fuel Injection hose for fuel injection applications; Caution: Intended for use with fuels where MTBE concentrations are no greater than 15 percent by volume
Cover resists heat, oil, ozone and weathering; Spiral reinforced construction; Tube has been upgraded to meet changes in fuel characteristics and resists heat and oil; Convenient 2-ft. lengths in self-service, reusable, recyclable package that can be displayed on pegboard; Meets requirements of SAE J30R7 and DIN 73379 (except for tolerances); Temperature Range: Gasoline Blends: -40 Deg. F to +257 Deg. F (-40 Deg. C to +125 Deg. C); Caution: Do not use for pressure lines on fuel injected engines or for cooling system applications; Caution: Use Barricade Fuel Injection hose for fuel injection applications; Caution: Intended for use with fuels where MTBE concentrations are no greater than 15 percent by volume
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.