This item is Discontinued.

Gates 4 Groove Adjustable Speed Sheave 14.09 in OD QD4/5VS14.09

This item is Discontinued.

Gates

4 Groove Adjustable Speed Sheave 14.09 in OD (Discontinued)

Mfr # QD4/5VS14.09
Zoro # G7986924
UPC # 770075439165
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QD4/5VS14.09
Zoro #
G7986924
UPC #
770075439165
Country of Origin
China

Dimensions

Pulley Outside Dia.
14.09 in

Details

Number of Grooves
4
For V-Belt Section
5V
Bushing Required
5VSSB
Construction
Web and Spoke
Item
Adjustable Speed Sheave

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.