5V1600 V-Belt, 160 in Outside Length, 6 13/16 in Top Width, 0.547 in Thickness
Mfr # 10/5V1600
Zoro # G316063758
product price: $1,992.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Super HC(R) PowerBand(R) Belts
V-Belt Section
5V
Industry Number
5V1600
Number of Ribs
10
Top Width
6 13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10/5V1600
Zoro #
G316063758
UPC #
072053399929
Country of Origin
Mexico
Dimensions
Top Width
6 13/16 in
Thickness
0.547 in
Outside Length
160 in
Belt Trade Size
5V
Rib Width
0.625 in
Details
Item
V-Belt
Belt Series
Super HC(R) PowerBand(R) Belts
V-Belt Section
5V
Industry Number
5V1600
Number of Ribs
10
Material
Polychloroprene (Neoprene)
Reinforcing Cord Material
Polyester
Standards
ARPM, REACH, RoHS2
Application
Heavy Duty Industrial
Color
Black
Belt Material
Neoprene
Belt Coating
Flex-Weave(TM) Oil and Heat Resistant Cover
Number of Bands
10
Resistance Properties
Heat Resistant, Oil Resistant
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
180 Degrees F
Edge Construction
Wrapped
For Use With
Super HC® Sheaves
Banded Belt
Yes
Description
V-Belt, Belt Material Neoprene, Edge Construction Wrapped, Industry Number 5V1600, Number of Bands 10, Outside Length 160 in, Reinforcing Cord Material Polyester, Thickness 35/64 in, Top Width 6 13/16 in, Belt Trade Size 5V, V-Belt Type Banded, Application Heavy Industry, Belt Coating Flex-Weave(TM), Belt Series Super HC(R) PowerBand(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.